Flat Shipping at $65.99

DUPONT TF186TGYMD0006PI Hooded Coveralls, Tychem 6000, Light Duty, Taped Seam, Gray, M, 6PK

Item: CP3WLZ
Model: TF186TGYMD0006PI
Cross Ref: 46TY15
Check Availability
In Stock

Get it by Tuesday, Nov 17

$65.99 Flat Shipping $65.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,682.38
5% off
$2,548.26/pkg. of 6 (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Coverall
Ankle Type Attached Socks
Anti Static No
Attached Hood Yes
Closure Features Storm Flap
Closure Type Zipper
Color Gray
Coverall Construction Hooded With Attached Gloves And Socks
Coverall Material Tychem 6000
Coverall Style Hooded
Cuff Style Elastic
Epa Level B
Fits Chest Size 34 3/4" to 38 1/4"
Gas Tight No
Hazard Protection Type Chembio And Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders, Bloodborne Pathogen
Hazard Type Non Hazardous Dry Particulates, Non Hazardous Liquids, Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders
High Visibility No
Hood Style Respirator Fit
Included Boot Covers No
Included Outer Boot Flaps No
Included Thumb Loops No
Inseam 28 1/2"
Liquid Dispersal Type Splash
Liquid Tight/dust Tight Yes
Material Barrier Film, High Density Spunbond Polyethylene
Material Performance Light Duty
Material Weight 3.5 oz./sq. yd.
Max. Chest Size 38 1/4"
Max. Height 67"
Min. Chest Size 44 3/4"
Min. Height 63"
Packaging Bulk
Pathogen & Chemical Ratings Meets ASTM F1670, Meets ASTM F1671
Protection Type Chemical
Reduced Spray Yes
Seam Style Taped
Series Tychem 6000 Series
Size M
Specialized Hazard Type Bloodborne Pathogens, Cbrn
Spray Tight Yes
Sterile/non-sterile Non Sterile
Wrist Type Elastic

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 5.5350
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies