-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Post Hole Digger |
|---|---|
| Blade Length | 11" |
| Blade Material | Steel |
| Blade Width | 5 7/8" |
| Distance Between Blade Tips | 6 1/4" |
| Handle Length | 48" |
|---|---|
| Handle Material | Fiberglass |
| Handle Type | Straight |
| Overall Length | 59" |
| Product Type | Hercules Pattern |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | USA |
|---|---|
| Weight (kg) | 4.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)