-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Power Analyzer/Datalogger |
---|---|
AC Response | True RMS |
Calibration Certificate | NIST |
Calibration Frequency | 45 to 65 Hz |
Current Accuracy | +/-0.1% + Current Transducer Accuracy |
Current Channels | 4 |
Data Logging | Yes |
Display | Color LCD Touch Screen |
Max. AC Voltage | 600V |
Max. DC Voltage | 600V |
Max. VA | 100TVA |
---|---|
Max. Watts | 100TW |
Phase | 3 |
Power Factor | 0 to 1 |
Safety Rating | CAT III 600V |
Sampling Rate | 256 Per Cycle |
Storage | Up to 32 GB |
Voltage Accuracy | +/-0.1% |
Voltage Channels | 4 |
Height (cm) | 41.66 |
---|---|
Length (cm) | 48.01 |
Width (cm) | 38.61 |
HS Code | 9030840000 |
---|---|
Country Of Origin | US |
Weight (kg) | 8.12 |
Please note that the item you have bought is a 115V.