-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Piston Pe-Hd Cylinder |
---|---|
Channel | 1 |
Color | White |
Material | PP |
---|---|
Range | 50mL |
Height (cm) | 17.02 |
---|---|
Length (cm) | 28.19 |
Width (cm) | 19.56 |
HS Code | 8479899899 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.57 |
Please note that the item you have bought is a 115V.