-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Micropipette Plus |
---|---|
Accuracy | 10M micron 1.00 Percent,5M micron 1.50 Percent,1M micron 2.50 Percent |
Channel | 1 |
Color | Light Grey/Purple |
---|---|
Material | Polycarbonate |
Range | 0.5 to 10micron |
Height (cm) | 4.32 |
---|---|
Length (cm) | 28.19 |
Width (cm) | 8.64 |
HS Code | 8479899899 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.16 |
Please note that the item you have bought is a 115V.