BALDOR / DODGE 35Q10L18WP TIGEAR-2 Reducer With White Paint

Item: AY9MHT
Model: 35Q10L18WP
Check Availability
In Stock

Get it by Tuesday, Aug 25

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3,626.69/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Reducer
Base To Output Center Height 3.99"
Case Size 35
Center Distance 3 1/2"
Center To End Of Shaft Distance 7.06"
Color White
Finish White Epoxy
Gearbox Component Type Gearbox
Housing Material Cast Iron
Input Flange 180TC
Input Hp 10 hp
Input Style Quill
Lubrication Type PAG, Standard Temperature
Motor Compatibility NEMA Motor, 180TC Frame
Mounting Bolt Pattern Length 7 1/2"
Mounting Bolt Pattern Width 4"
Nominal Ratio 10
Output Hp 9.19 hp
Output Shaft Center To Input Motor Mounting Face Distance 7.55"
Output Style Left
Overhung Load 2700 lbf.
Rated Torque Output 3310 lbs.-in.
Ratio 10:1
Seal Type Single Lip Contact
Shaft Dia. 1 1/2"
Shaft Length Output 3.51"
Shaft Output Type Left Side Solid
Suitable For Washdown No
Thermal Hp 10.63 hp

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 49.0500
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies