BALDOR / DODGE 17Q30L14 TIGEAR-2 Right Angle Reducer

Item: AY9PXE
Model: 17Q30L14
Check Availability
In Stock

Get it by Wednesday, Sep 23

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,043.23/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Reducer
Base To Output Center Height 1.99"
Case Size 17
Center Distance 1 3/4"
Center To End Of Shaft Distance 4.31"
Color Green
Frame Size 140
Gear Box TIG17
Gear Ratio 30
Housing Material Cast Iron
Input Flange 140TC
Input Hp 19/25 hp
Input Style Quill
Lubrication Type PAG, Standard Temperature
Mfr. Series Tigear II Series
Motor Compatibility NEMA Motor, 140TC Frame
Mounting Bolt Pattern Length 4.19"
Mounting Bolt Pattern Width 2 3/4"
Nominal Ratio 30
Output Hp 0.57 hp
Output Shaft Center To Input Motor Mounting Face Distance 4.9"
Output Style Left
Output Type Left Solid A
Overhung Load 1190 lbf.
Paint Type Standard
Rated Torque Output 615 lbs.-in.
Ratio 30:1
Seal Type Single Lip Contact
Shaft Dia. 7/8"
Shaft Key No
Shaft Length No
Shaft Length Output 1.74"
Shaft Output Type Left Side Solid
Suitable For Washdown No
Thermal Hp 1 1/5 hp

Shipping Information

Height (cm) 23.88
Length (cm) 28.45
Width (cm) 27.94
Country Of Origin US
Weight (kg) 12.6000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies