BALDOR / DODGE 17A07H56WP TIGEAR-2 Reducer With White Paint

Item: AY3ENG
Model: 17A07H56WP
Check Availability
In Stock

Get it by Thursday, Aug 20

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,831.80/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Reducer
Base To Output Center Height 1.99"
Bore Length 5.41"
Case Size 17
Center Distance 1 3/4"
Color White
Finish White Epoxy
Gearbox Component Type Gearbox
Housing Material Cast Iron
Input Flange 56C
Input Hp 2 3/50 hp
Input Style 3 Piece Coupled
Lubrication Type PAG, Standard Temperature
Motor Compatibility NEMA Motor, 56C Frame
Mounting Bolt Pattern Length 4.19"
Mounting Bolt Pattern Width 2 3/4"
Nominal Ratio 7
Output Hp 1 22/25 hp
Output Shaft Hollow
Output Shaft Center To Input Motor Mounting Face Distance 7.73"
Output Style Hollow Bore
Overhung Load 1190 lbf.
Rated Torque Output 500 lbs.-in.
Ratio 7:1
Seal Type Single Lip Contact
Shaft Dia. 1"
Suitable For Washdown No
Thermal Hp 3 21/50 hp

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 20.7000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies