-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Roller Bearing |
---|---|
Attachment Type | IMPERIAL |
Bore Type | Round |
Housing Material | Steel |
Housing Type | 4 Bolt Flange |
---|---|
Insert Material | Steel |
Seal Type | Trident |
Shaft Size | 2.938" |
Please note that the item you have bought is a 115V.