-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Coupling |
---|---|
Coupling Type | TIRE |
For Bore Dia. | CLEARANCE |
Rated Torque | 5504.000 in lb |
Shaft Attachment | FINISHED BORE |
---|---|
Shaft Size | 2.750" |
Size | 40mm |
Speed | 5000 RPM |
Please note that the item you have bought is a 115V.