-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Safety Vest |
---|---|
ANSI Class | 2 |
Closure Type | Hook-and-Loop |
Color | Blue |
Fits Chest Size | Up to 62" |
Length | 26" |
---|---|
Material | Nylon |
Pockets | 1 |
Size | Universal |
Stripe Color | Silver |
Height (cm) | 3.56 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 30.48 |
HS Code | 5515290000 |
---|---|
Weight (kg) | 0.3 |
Please note that the item you have bought is a 115V.