-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | HICS 2014 Vest Kit |
---|
Size | L |
---|
Height (cm) | 40.64 |
---|---|
Length (cm) | 73.66 |
Width (cm) | 36.83 |
HS Code | 5515290000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 24.04 |
Please note that the item you have bought is a 115V.