-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Male Thread | NPT |
|---|---|
| Male Thread Type | NPT |
| Material | Iron |
| Size | 2" |
| Thread Gender | Male |
| Thread Type | NPT |
| application | Ideal For Drawing Non Flammable Liquids From Drums, Tanks |
|---|---|
| Connection Type | MPT |
| Construction | Machined and Lapped Brass Faceplate, Black Japanned Finish |
| Feature | MNPT, Manually Operated, Faceplate Designed For Oval Discharge To Ensure No Splashing And Smooth Operation. Can Be Padlocked |
| Height | 5" |
| Width | 7 9/16" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 19.2 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.5525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)