DIXON 600AWSPAL Socket Weld Adapter, 6 Inch Size, Aluminium

Item: AM3LKL
Model: 600AWSPAL
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$169.18/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Socket Weld Adapter
Break Quantity 0
Connection Size 6" x 6"
Connection Type Male Fitting x Socket Weld
For Use With SCH 40 Pipe
Gender Male
Grade Grade 356T6
Material Aluminum
Max. Operating Pressure 75 psi
Pressure Rating 75 psi
Size 6"
Type Adapter

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 1.2645