Discontinued

NORGREN M02680606 Swivel Side Tee Adapter Push Inch

Item: AB2FCH
Model: M02680606

Send us an RFQ and we will offer a suitable alternative

Specifications

Application Air
Basic Material Plastic
Body Material Polybutylene
Color Gray
Compatible Tube Material Nylon, Polyurethane
Connection Type Tube x MNPT
Finish, Coating Nickel Plated
Fitting Material Brass, PBT
Fitting Side A Connection Type Tube
Fitting Side A Tube Outside Dia. 6 mm
Fitting Side B Connection Type Tube
Fitting Side B Tube Outside Dia. 6 mm
Fitting Side C Connection Type MNPT
Fitting Side C Pipe Size 1/4"
Hex Size 8 mm
Included Pre-applied Thread Sealant Yes
Max. Operating Pressure 145 psi
Max. Operating Temp. 140°F
Max. Pressure 150 psi
Min. Operating Temp. 32°F
Overall Length 16.5 mm
Pipe Size 6 mm
Release Ring Color Gray
Release Ring Material Stainless Steel
Release Type Button
Resistance Properties Contamination Resistant, Corrosion Resistant, Impact Resistant
Specific Fitting Shape Tee
System Of Measurement Imperial, Metric
Temp. +32°F to +140°F
Thread Sealant Type Chemitech G
Tube Size 6 mm
Vacuum 750 mm hg

Shipping Information

Height (cm) 9.65
Length (cm) 15.75
Width (cm) 11.18
HS Code 3917400090
Country Of Origin KR
Weight (kg) 0.072
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies