Discontinued

GEARWRENCH 388767N HExthreading Die, Solid, High Speed Steel, Right Hand, Bright, 1/8-27 Thread Size

Item: CP6JRA
Model: 388767N

Send us an RFQ and we will offer a suitable alternative

Specifications

Die Shape Hex
Die Type Solid
For Tool Type Hand Tool
Machining Material High Speed Steel
Thread Direction Right Hand
Thread Size 1/8"-27
Thread Standard NPT

Shipping Information

Height (cm) 2.03
Length (cm) 6.48
Width (cm) 8.13
Country Of Origin CN
Weight (kg) 0.0113
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies