Discontinued

DUFF-NORTON 075ASA010R-36 Acme Screw, 0.75 Inch Dia, 36 Inch Length, Steel

Item: AE4BWJ
Model: 075ASA010R-36

Send us an RFQ and we will offer a suitable alternative

Specifications

Item Acme Screw
Compatible Nut Manufacturer Part Number 075ANB010
Lead 0.1"
Length 36"
Material Steel
No. Of Starts 1
Screw Dia. 3/4"
Thread Direction Right Hand

Product Details

    • For Use With Flange (5JDK6)

Shipping Information

Height (cm) 3.05
Length (cm) 95.25
Width (cm) 3.05
HS Code 7318152095
Country Of Origin US
Weight (kg) 1.764
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies