Discontinued

AMERICAN TORCH TIP 750-04-013 Nozzle 5/8 Inch

Item: AD6PUE
Model: 750-04-013

Send us an RFQ and we will offer a suitable alternative

Specifications

Application Mig Welding
Bore Dia. 5/8"
Color Gray
Compatible With Brand Weldquip
Compatible With Series American Weldquip Style
Duty Rating Standard Duty
For Contact Tip Series 750 Series
For Gas Diffuser Number 750
For Mig Gun Series American Weldquip Style
For Use With American Weldquip Style
Inside Dia. 5/8"
Nozzle Series American Weldquip
Nozzle Shape Conical
Outside Dia. 0.606"
Overall Length 2.82"
Process Mig Welding (GMAW)
Type 5/8"

Shipping Information

Height (cm) 2.54
Length (cm) 7.62
Width (cm) 5.08
HS Code 8515902000
Country Of Origin US
Weight (kg) 0.234
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies