-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Stepladder |
---|---|
ANSI Type | IAA |
Base Spread | 65.5" |
Bottom Width | 29.75" |
Ladder Height | 10ft. |
Load Capacity | 375 lb. |
---|---|
Material | Fiberglass |
Number of Steps | 9 |
Step Depth | 3 to 3-3/4" |
Tread | Slip Resistant Rubber |
Height (cm) | 18.54 |
---|---|
Length (cm) | 309.88 |
Width (cm) | 80.01 |
HS Code | 3926909930 |
---|---|
Country Of Origin | MX |
Weight (kg) | 21.6 |
Please note that the item you have bought is a 115V.