DEWALT DW7053 Dust Bag For All Miter Saws

Item: AB9WRR
Model: DW7053
Cross Ref: 2FX69
15 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$28.56
5% off
$27.13/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Dust Bag
Assembled Depth 14 1/2"
California Proposition 65 Warning Required Yes
Color Black
For Use With All DEWALT Miter Saws , All Dewalt(R) Miter Saws
Height 2"
Included Dust Bag
Length 1"
Material Canvas
No. Of Batteries Included 0
Product Condition New
Promotion Restriction Not Eligible For Promotion
Width 6"

Shipping Information

Height (cm) 5.08
Length (cm) 40.64
Width (cm) 15.24
HS Code 5911900080
Country Of Origin TW
Weight (kg) 0.0900
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies