-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Straight Line Action Clamp |
---|---|
Clamping Force | 100N |
Holding Capacity | 675 Lbs. |
Max. Clamping Stroke | 5mm |
Mounting Base | Foot |
---|---|
Mounting Type | Foot Mount |
Plunger Thread Size | M6 |
Rapid Stroke | 100, 200, 300 mm |
Destaco FO-120 variable stroke straight line action clamp is designed for axial loads in operations where workpiece tolerances and thicknesses vary. This straight line action clamp is recommended for clamping between ribs and hollow spaces that are difficult to reach. It features a compact design that allows both single part & mass production, and is equipped with a plunger and a hand wheel / hand lever that can be operated either by one hand or both hands, separately or simultaneously. This clamp has a foot mounted, flanged base for ease of installation and is capable of withstanding loads up to 675 lb. Destaco FO-120 straight line action clamp is designed only for axial loads, and an additional radial support of the plunger is recommended for use with side loads. This variable stroke straight line action clamp can accommodate swivel thrust pads for high performance automation, workholding & containment solutions.
Country Of Origin | US |
---|
Weight (kg) | 0.5355 |
---|
Destaco FO-120 variable stroke straight line action clamp is used for single part / mass production of fixtures.
Destaco FO-120 variable stroke straight line action clamp is ISO 9001:2015 and ISO 14001:2015 approved to deliver high quality clamping services.
destaco-fl-162-60.pdf
A straight line clamp incorporates a sliding plunger to provide straight line clamping action. The plunger can be locked in either pulling or pushing direction for holding workpieces.
Yes, Destaco straight line action clamps are available in foot mount flanged base, front flange mount and through hole mounting styles.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.
There is no such significance of the red colour of the clamp handle, as it only depicts a recognisable area. This helps operators in finding the handle easily & quickly.
Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.
These clamps are designed only for axial loads. To accomodate side loads, we would recommend an additional radial support for the plunger.
Please note that the item you have bought is a 115V.