Flat Shipping at $65.99

DESTACO 8115 Block Style Pneumatic Swing Clamp, 0.85 Inch Stroke

Item: AC8PJG
Model: 8115
Cross Ref: 3CXK2
Check Availability
In Stock

Get it by Wednesday, Nov 18

$65.99 Flat Shipping $65.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$646.54
5% off
$614.21/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Pneumatic Swing Clamp
Air Connection Center-to-center Distance 1.45"
Air Connection Size #10
Air Connection Type NPT
Arm Height 1.01"
Arm Length 1.74"
Arm Material Aluminum
Arm Swing Angle 90Β°
Body Material Aluminum
Body Mounting Type Mounting Holes
Clamp Arm Length 1.74"
Clamping Force 25 lbs.
Cylinder Bore 3/4"
Cylinder Bore Size 3/4"
Holding Capacity 25 lbs.
Included Spindle 305203
Material Aluminum
Max. Air Pressure 130 psi
Max. Clamping Force 25 lbf.
Max. Input Air Pressure 130 psi
Max. Operating Temp. 140Β°F
Max. Vertical Clamp Stroke 0.38"
Min. Operating Temp. -18Β°F
Mounting Side, Top Mount
Opening Angle 90Β°
Operating Temp. -14Β°F to +195Β°F
Overall Height 3.9"
Overall Length 1.25"
Overall Width 1 1/4"
Rotating Stroke 0.47"
Stroke 0.85"
Stroke Length 0.85"
Stroke Length During Rotation 15/32"
Swing Direction Right Hand
Vertical Clamp Stroke 0.38"

Product Details

Destaco 8115 block style pneumatic swing clamp delivers quick swing and clamp movement on metallic or non-metallic products for increased productivity. It utilises the integrated swing clamp arms to speed up the unclamping and clamping movements, and is ideal for the automotive, aerospace and food & packaging industries. It employs a strong hydraulic clamp mechanism that is intended to provide quick swing-and-clamp movement in secondary manufacturing operations on metallic and non-metallic products, to ensure improved productivity. This clamp delivers clamping force in direct proportion to inlet pressures and bore sizes, as well as offers field adjustable swing direction to left / right line. The unit offers lock angle repeatability with high accuracy, thereby making clamping on an extremely compact area easily possible. This swing clamp features a lightweight, robust and compact design that makes it reliable & adaptable for applications where uninterrupted and rapid access to the clamping station is required, such as in welding, assembling, fixturing & testing operations. This 8115 pneumatic swing clamp features a block style aluminium body that can be mounted from side or top for ease-of-installation and maximum flexibility. This clamp is sensor ready and is capable of accommodating round style switches. This Destaco pneumatic swing clamp has a magnetic piston ring for end position sensing with enhanced sealing technology and can deliver a total stroke of 0.85 inches, with 0.47 inch stroke during rotation. Destaco swing clamp can work at pressures ranging between 45 psig and 130 psig, and at temperatures ranging from 0 degrees Fahrenheit to 140 degrees Fahrenheit. It comes with included spindles and a clamp arm for maximum & fatigue-less clamping force with a holding capacity of 25 lb. Additionally, it is integrated with a manually adjustable threaded stud at the end of an air-powered pivoting arm that clamps down on the workpiece. The unit is equipped with a pneumatic cylinder having an input port to connect to a source of compressed air and is compatible with a replacement seal kit (801560) for unobstructed functioning of the clamps. This 8115 block style pneumatic swing clamp is offered in right-hand swing clamping arm style.

Shipping Information

Height (cm) 3.3
Length (cm) 13.97
Width (cm) 12.95
HS Code 8205700090
Country Of Origin US
Weight (kg) 0.2835

Uses

This Destaco 8115 block style pneumatic swing clamp offers a broad combination of features, making it adaptable to applications such as welding, assembling, fixturing & testing in the aerospace, automotive and food & packaging industries.

Features

  • Destaco 8115 block style pneumatic swing clamp has lightweight and robust construction for excellent structural rigidity.
  • It can withstand pressure up to 130 psi within a temperature range of 0 degrees to 140 degrees Fahrenheit.
  • The clamp is equipped with a magnetic piston ring for position sensing.
  • This clamp has a block style body that permits the unit to be mounted either from the top or the side.
  • It comes with a clamping arm and a spindle for maximum clamping force in welding, light machining and assembly operations.
  • Destaco 8115 block style pneumatic swing clamp is sensor ready for use with round style sensors.
  • The block style design enables easy mounting from top or side for additional flexibility.
  • This pneumatic clamp features right-hand swing clamping arm style.

Compatible Accessories

  • Destaco 801560: Thes Destaco replacement seal kits are designed for unobstructed functioning of the clamps.
  • Destaco 801528: These Destaco clamping arms are used with the brand's 8115 pneumatic swing clamp. They have lightweight aluminium construction and feature a locking tapered connection for arm positioning up to 360 degrees.
  • Destaco 801532: These Destaco clamping arm adapters enhance the capabilities of Destaco's 8115 pneumatic swing clamp by providing a means for attaching customised clamp arms. These units feature a rotatable arm that is capable of delivering free movement up to 360 degrees and have aluminium construction for harsh welding environments.

Standards and Approvals

    This Destaco 8115 pneumatic swing clamp is ISO 9001:2015 and ISO 14001:2015 certified.

Installation

  • Destaco 8115 block style pneumatic swing clamp features a block style design that can be installed from top or side for additional flexibility.

Documentation

FAQ′s

Q. What are swing clamps?

A.Destaco pneumatic swing clamps are devices with hooks that are mounted either directly in a holder or in the tool body for using an equipped swing-away arm to increase the unclamping and clamping speeds. h3>Q. What is a pneumatic clamp?

A. Destaco pneumatic clamps are portable pneumatic toggle clamps that are ideal for quick clamping in multiple and continuous production operations.

Q. How do pneumatic clamps work?

A. Destaco pneumatic straight line action clamps have air-actuated cylinders that facilitate in temporary fixturing, assembling and welding applications in the aerospace, automotive, and food & packaging industries.

Q. Does Destaco supply any water resistant clamp sensors?

A. Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.

Q. Which grease is ideal for Destaco clamps for their rebuilding?

A. A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies