Flat Shipping at $59.99

DESTACO 6001-SS Straight Line Plunger Clamp, 0.63 Inch Plunger Travel

Item: AJ8AXJ
Model: 6001-SS
Cross Ref: 818D40
Check Availability
In Stock

Get it by Thursday, Oct 22

$59.99 Flat Shipping $59.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Material
Plunger Thread Size
$88.01
5% off
$83.61/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Straight Line Action Clamp
Base Length 1.54"
Base Width 1.23"
Handle Style Thumb
Holding Capacity 150 lbs.
Material Stainless Steel
Mounting Base Flange
Overall Height 1.27"
Overall Length 2.63"
Plunger Round
Plunger Height 1/2"
Plunger Thread Size #8-32
Toggle Lock Plus No

Product Details

Destaco 6001-SS straight line action clamp is ideal for holding workpieces in place by applying force from the side. This clamp is suitable for various push / pull clamping tasks including soldering, assembly & testing operations and gluing parts. The clamp's round plunger securely holds the workpiece in position for preventing slippage mid operation. Destaco straight line action clamp's handle can also be easily adjusted, which allows it to rotate and in turn fall below the mounting plane, thereby locking it in the retracted position. The clamp's hex head stainless steel spindle can be easily adjusted for accommodating workpieces of varying sizes. This clamp features stainless steel construction that delivers high impact strength. Destaco straight line clamp come with a flanged style base for ease of installation on flat surfaces / workbenches. The clamp can also be mounted sideways depending upon the application requirement. Destaco 6001 Seriesstraight line action clamps having carbon steel construction & plastic grip are also available.

Shipping Information

Height (cm) 3.23
Length (cm) 6.68
Width (cm) 3.12
Country Of Origin US
Weight (kg) 0.0495

Uses

  • Destaco 6001-SS straight line action clamp is designed for various commercial tasks including soldering, assembly & testing operations and gluing parts.

Features

  • Destaco 6001-SS straight line action clamp features stainless steel construction for resistance against damage / wear from harsh industrial conditions.
  • Its handle features plastic grip for preventing hand slippage mid operation.
  • Destaco straight line action clamp's round plunger securely holds the workpiece in position.
  • The clamp's handle can be easily adjusted which allows it to rotate and in turn fall below the mounting plane, thereby locking it in the retracted position.
  • This Destaco straight line clamp comes with a flanged style base for ease of installation on flat surfaces / workbenches.
  • The clamp can also be mounted sideways, depending upon the application requirement.
  • Users can also choose from a wide variety of straight line action clamps that are available in a variety of configurations & styles, like routable / straight handle, stainless steel construction & Toggle Lock Plus enabled designs.

Compatible Accessories

  • Destaco 205943 hex head stainless steel spindle: It is used for replacing broken / worn out spindles on Destaco 6001-SS straight line action clamps.

Standards and Approvals

  • Destaco 6001-SS straight line action clamp is manufactured in compliance with international industry standards like ISO 9001:2015 & ISO 14001:2015.

Installation

  • Destaco 6001-SS straight line action clamp has a flanged base mounting style for enabling secure installation on flat surfaces / workbenches. Upon requirement, due to its flanged base, this straight line action clamp can be easily removed as well.

Documentation

FAQ′s

Q. Does the brand offer straight line action clamps in other styles?

A. Yes, apart from Destaco 6001-SS stainless steel clamp, models having carbon steel construction (Destaco 6001 & Destaco 6001-M) are also available.

Q. How do straight line action clamps work?

A. Some straight line action clamps like Destaco 6001-SS clamp feature a threaded plunger that is manually fastened using a plastic grip handle. These clamps feature a two way locking handle (retracted / extended position) for allowing the user to use this clamp either in push or pull type configuration.

Q. What is manual clamping?

A. Unlike straight line action pneumatic clamps, regular manual clamps from Destaco feature a separate handle for engaging the plunger to hold the workpiece in place.

Q. What is a straight line action clamp?

A. Destaco straight line action clamps are manually operated push / pull style clamps that are used for various applications including welding, woodworking, tensioning devices and for assembly & testing operations.

Q. What does clamping force mean?

A. Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

Q. What does holding capacity mean in terms of clamps?

A. The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during similar manufacturing processes.

Q. Which grease is recommended for use with Destaco clamps when rebuilding?

A. For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.

Q. What does the red colour of the handle of Destaco clamps mean?

A. The red coloured handles on Destaco clamps just denote a recognisable area. This is done to alert the worker / operator where the operating handle is and where he should grab it. Its colour has no additional significance to the working of the clamp.

Q. Are Destaco clamps rust resistant?

A. Yes, stainless steel and carbon steel clamps from Destaco can withstand & minimise wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies