Flat Shipping at $59.99

DESTACO 6001-MSS Straight Line Action Clamp, M4 Plunger Thread, 150 lb

Item: AJ8BLG
Model: 6001-MSS
Cross Ref: 28RV66
Check Availability
In Stock

Get it by Thursday, Oct 22

$59.99 Flat Shipping $59.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Material
Plunger Thread Size
$80.33
5% off
$76.31/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Straight Line Action Clamp
Accommodates Workpiece Variation No
Application Metalworking, Welding, Assembly And Light Machining Fixture
Arm Length 1.1"
Base Length 1.54"
Base Mounting Style Flange
Base Width 1.23"
Body Material Stainless Steel
Exerted Force Applied Force-pulling 25:1
Exerted Force Applied Force-pushing 14:1
Fastener Thread Size 3/16"
Handle Material Stainless Steel
Handle Orientation Horizontal
Handle Style Thumb
Height Under Arm 1/2"
Holding Capacity 150 lbs.
Included Hex Head Spindle
Included Locking Handle No
Included Spindle Yes
Locking Position Extended, Retracted
Material Stainless Steel
Max. Holding Capacity 150 lbf.
Mounting Base Flange
Mounting Holes Center To Center (long Side) 0.63"
Mounting Holes Center To Center (short Side) 0.63"
Overall Depth 1.27"
Overall Height 1.27"
Overall Length 2.63"
Overall Width 1.23"
Plunger Round
Plunger Height 1/2"
Plunger Shape Round
Plunger Thread M4
Plunger Thread Size M4
Plunger Travel 0.63"
Recommended Spindle Model No. 205943-M
Spindle Material Stainless Steel
Spindle Model Number 205943-M
Spindle Thread Size M4
Tip Dia. 5/16"
Tip Material Stainless Steel
Toggle Lock Plus No

Product Details

Destaco 6001-MSS straight line action clamp is designed for holding workpieces against a vertical surface in metalworking & manufacturing facilities. This clamp is ideal for various industrial operations including testing & assembly, gluing & soldering applications. This heavy duty clamp features stainless steel construction that delivers high impact strength and resistance against wear / damage from harsh industrial conditions. Its compact design & handle makes it usable in confined spaces & tough to reach areas while delivering a maximum holding capacity of 150 lb. This straight line action clamp locks over centre in both retracted & extended positions, as long as the handle is allowed to drop below the mounting plane. Destaco 6001-MSS straight line action clamp features an insulated, plastic grip handle for minimising user fatigue over prolonged usage. It comes with a flanged style base for ease of installation on flat surfaces / workbenches, the base can also be side mounted if required. This straight line toggle clamp further features a threaded body that enables through hole mounting for easy & secure clamping. The clamps round plunger securely holds the workpiece in position for preventing slippage mid operation.

Shipping Information

Height (cm) 3.23
Length (cm) 6.68
Width (cm) 3.12
Country Of Origin US
Weight (kg) 0.0450

Uses

  • Destaco 6001-MSS straight line action clamp is designed for testing & assembly, gluing & soldering applications.

Features

  • Destaco 6001-MSS straight line action clamp features heavy duty stainless steel construction for withstanding harsh impacts and highly corrosive environments.
  • This straight line action clamp locks over centre in both retracted & extended position, as long as the handle is allowed to drop below the mounting plane.
  • Destaco straight line action clamp has compact design which makes it usable in confined spaces & tough to reach areas while delivering a maximum holding capacity of 150 lb.
  • This straight line clamp has a plastic grip for preventing hand slippage mid operation.
  • Destaco straight line action clamp features a threaded body that enables through hole mounting for easy & secure clamping.
  • It comes with a flanged style base for ease of installation on flat surfaces / workbenches and vertical surfaces.
  • User can also choose from a wide variety of straight line action clamps that are available in a variety of configurations & styles like routable / straight handle, stainless steel & Toggle Lock Plus enabled designs.

Compatible Accessories

  • Destaco 205943-M hex head spindle is available for replacing broken / worn out spindle on Destaco 6001-MSS straight line action clamp.

Standards and Approvals

  • Destaco 6001-MSS straight line action clamp is manufactured in compliance with international industry standards, such as ISO 9001:2015 & ISO 14001:2015.

Installation

  • Destaco 6001-MSS straight line action clamp has a flanged base mounting style for enabling secure installation on both vertical & flat surfaces / workbenches. Upon requirement, due to its flanged base, this straight line toggle clamp can be easily removed by unscrewing the screws using a simple screwdriver.

Documentation

FAQ′s

Q. Does the brand offer straight line action clamps in other styles?

A. Yes, in addition to Destaco 6001-MSS straight line action clamp, Destaco also offers various carbon steel clamps as well (Destaco 6001 clamp & Destaco 6001-M clamp).

Q. What is a straight line action clamp?

A. Destaco straight line action clamps are manually operated push / pull style clamps that are used for a range of industrial applications including welding, woodworking, tensioning devices and various assembly & testing operations.

Q. What does holding capacity mean in terms of clamps?

A. The holding capacity or the holding force depicts the clamp's capability to hold down the sheet metal or equipment on the assembly line or during any other manufacturing process.

Q. How do straight line action clamps work?

A. Some straight line action clamps, such as Destaco 6015-M clamp, feature a threaded plunger that is manually fastened using a plastic grip handle. These clamps feature a one way locking handle (retracted position) for enabling the user to easily engage & lock the clamp.

Q. What is manual clamping?

A. Unlike straight line action pneumatic clamps, Destaco manual style clamps feature separate handles for engaging the plunger to hold the workpiece in place.

Q. Which grease is recommended for use with Destaco clamps when rebuilding?

A. For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.

Q. What does the red colour of the handle of Destaco clamps mean?

A. The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.

Q. Are Destaco clamps rust resistant?

A. Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies