DESTACO 5310-R Toggle Clamp, 3.63 Inch Clamp Arm, 1300 lb Capacity

Item: AJ8BAB
Model: 5310-R
Cross Ref: 21TE98
In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Toggle Lock Plus
Mounting Base
$247.33
5% off
$234.96/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Horizontal Hold Down Clamp
Accommodates Workpiece Variation No
Arm Length 3.63"
Arm Style Solid Bar
Bar Width 3/4"
Base Length 4.63"
Base Mounting Style Flange
Clamp Arm Length 3.63"
Clamp Arm Opening Angle 90°
Clamp Arm Style Solid Bar
Clamp Bar Opening 90°
Handle Opening 69°
Handle Orientation Horizontal
Handle Style Straight
Handle Type Horizonal
Height Under Arm 1.31"
Height Under Clamp Arm 1"
Holding Capacity 1300 lbs.
Included Locking Handle Yes
Material Steel
Max. Holding Capacity 1300 lbf.
Mounting Base Flange
Movement 69°
Overall Depth 2"
Overall Height 2"
Overall Length 11.02"
Toggle Lock Plus Yes

Product Details

Destaco 5310-R horizontal hold down toggle locking clamp is suitable for fastening materials / workpieces to a workbench in metalworking facilities. This manual hold down clamp is an ideal choice for operations where there is a requirement to clamp / detach the workpiece repeatedly throughout the task. Destaco horizontal hold down clamp features a straight style handle with a plastic grip to provide maximum leverage while clamping & ensuring user comfort over prolonged usage. Its clamping arm is high strength forged alloy steel constructed for withstanding harsh industrial abuse. This manual toggle clamp is designed for ensuring a long life cycle when using standard clamping arms. It features hardened steel bushings & pivot pins for ensuring durability. Destaco horizontal hold down toggle locking clamp comes with a solid bar clamping arm that keeps the workpiece stationary throughout the operation & prevents it from loosening / slipping. The clamp's carbon steel construction & black oxide finish minimises damage / wear against harsh industrial environments. However, this toggle clamp is not recommended for food & packaging, machining, checking closures & woodworking operations. Destaco 5310 Series clampsare also offered in solid base & Toggle Lock Plus enabled variants on Raptor Supplies.

Shipping Information

Height (cm) 5.08
Length (cm) 28.27
Width (cm) 3.81
Country Of Origin US
Weight (kg) 1.3635

Uses

  • Destaco 5310-R manual hold down clamp is designed for assembling & welding fixtures and light machining applications in various industrial facilities. This clamp can also be used for checking fixtures but is not recommended for machining, woodworking and food & packaging applications.

Features

  • Destaco 5310-R horizontal hold down clamp features a straight style handle with a plastic grip to provide maximum leverage while clamping.
  • Its clamping arm is high strength forged alloy steel constructed for withstanding harsh industrial abuse.
  • Destaco horizontal hold down clamp features hardened steel bushings & pivot pins for ensuring durability.
  • The clamp's carbon steel construction & black oxide finish minimises damage / wear against harsh industrial environments.
  • Destaco manual hold down clamp features a solid bar clamping arm that is designed for securely holding the workpiece in place throughout the clamping operation.
  • It has a flanged base with a single pair of mounting holes for ease of installation on flat surfaces / workbenches.
  • Destaco also offers a wide range of horizontal hold down clamps in a range of configurations & styles, such as J hook style clamping arm, low profile T style handle & Toggle Lock Plus enabled clamps.

Standards and Approvals

  • Destaco 5310-R horizontal hold down clamp features a straight style handle with a plastic grip to provide maximum leverage while clamping.
  • Its clamping arm is high strength forged alloy steel constructed for withstanding harsh industrial abuse.
  • Destaco horizontal hold down clamp features hardened steel bushings & pivot pins for ensuring durability.
  • The clamp's carbon steel construction & black oxide finish minimises damage / wear against harsh industrial environments.
  • Destaco manual hold down clamp features a solid bar clamping arm that is designed for securely holding the workpiece in place throughout the clamping operation.
  • It has a flanged base with a single pair of mounting holes for ease of installation on flat surfaces / workbenches.
  • Destaco also offers a wide range of horizontal hold down clamps in a range of configurations & styles, such as J hook style clamping arm, low profile T style handle & Toggle Lock Plus enabled clamps.

Documentation

FAQ′s

Q. Does the brand offer horizontal hold down clamps in other base mounting styles?

A. Yes, in addition to this flanged base solid bar variant, Destaco also offers solid base (Destaco 5305-B) and flanged base Toggle Lock Plus enabled (Destaco 5305-R) horizontal clamps.

Q. What is a horizontal hold down clamp?

A. Destaco horizontal hold down clamps are designed for keeping a workpiece stationary against a flat surface / workbench in various industrial applications, such as metalworking and woodworking.

Q. What does holding capacity mean in terms of clamps?

A. The holding force or the holding capacity depicts the clamp's capability to hold down a sheet metal or an equipment on assembly lines or during manufacturing processes.

Q. How do horizontal hold down clamps work?

A. Some U bar style clamping arm clamps feature a flat tip bonded neoprene spindle that is manually operated using a handle / lever. This handle movement pushes the spindle against the workpiece and prevents it from moving mid operation, thereby ensuring secure clamping.

Q. What does clamping force mean?

A. Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

Q. Which grease is recommended for use with Destaco clamps when rebuilding?

A. For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.

Q. What does the red colour of the handle of Destaco clamps mean?

A. The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.

Q. What is the difference between a vertical & horizontal toggle clamp?

A. The difference lies in the orientation of the handle when the clamp is in the locked position. A vertical clamp handle is vertically oriented (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is horizontally oriented (parallel to the base).

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies