-
Change Country
-
English
- Sign in
- Source Now
Material: Steel
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Latch Clamp |
---|---|
Base Length | 2.13" |
Base Width | 3.38" |
Handle Style | Straight |
Holding Capacity | 1000 Lbs. |
Hook Adjustble Range | 29.7mm |
Hook Type | J-Hook |
---|---|
Material | Stainless Steel |
Mounting Base | Flange |
Overall Height | 2.9" |
Overall Length | 13.450" |
Toggle Lock Plus | No |
Pull action latch clamps feature a handle to place a clamping pull bar or hook around a workpiece. Destaco pull action latch clamps have fixed latch, U hook (horizontal and vertical) or J hook designs for closing & opening fixtures repeatedly in assembly, moulding and latching operations. Destaco 381 Series clamps have an easy to use handle with a thumb control lever for one handed operation. Destaco 381-SS clamp has stainless steel construction for resistance against corrosion, wear & tear in abrasive environments. It is used to pull a workpiece that is placed horizontally to its clamp base. This J hook style latch clamp is equipped with a flanged base for quick installation on a horizontal surface / workpiece. It provides a maximum load capacity of 1000 lb. Raptor Supplies also offers this clamp in a variant having steel construction for structural rigidity to prevent breaking / bending under heavy loads. You can order this latch clamp with longer hooks (25, 50 & 100 mm), by simply adding -M-25, -M-50 or -M-100 at the end of the model number.
We also offer Destaco 334-SS pull action latch clamp having a vertical U hook for pulling a workpiece that is placed perpendicular to its clamp base.
Height (cm) | 7.37 |
---|---|
Length (cm) | 34.16 |
Width (cm) | 8.59 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.152 |
Destaco 381-SS latch clamp is used for closing covers, mouldings, chamber / access doors, lids & drums in consumer goods, aerospace, transportation and food & packaging industries.
destaco-330.pdf
Raptor Supplies also offers similar clampo variants, such as Destaco 381 latch clamp having steel construction for strength and durability for applications requiring rough usage.
Raptor Supplies can deliver similar latch clamps having different hook lengths, such as 25mm longer than standard length (381-SS-M-25), 50 mm longer than standard length (381-SS-M-50) and 100 mm longer than standard hook length (381-SS-M-100).
These pull action latch clamps have a handle to operate the tool, a clamping arm to act as a contact point between the work item & the clamp and a base to attach the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is moved for creating a force parallel to the base to hold the work items.
Many of the Destaco manual clamps come with the Toggle Lock Plus feature to act as a secondary locking mechanism and ensure the over-centre toggle lock condition of the clamps. This mechanism is essential when fixtures of the clamp are in motion, in a vibratory environment or are inverted. It offers an extra level of safety for the user and the workpiece.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or a sheet metal on the assembly line or during similar manufacturing processes.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
Please note that the item you have bought is a 115V.