-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Latch Clamp |
---|---|
Bar Width (In.) | 1.75" |
Base Length | 2.79" |
Base Width | 1" |
Handle Style | Straight |
Holding Capacity | 4000 Lbs. |
Hook Adjustble Range | 22.1mm |
Hook Type | U-Hook (Horizontal) |
---|---|
Material | Steel |
Mounting Base | Weld-On |
Overall Height | 4.19" |
Overall Length | 10.190" |
Toggle Lock Plus | No |
Destaco 375-B pull action latch clamp mounts to work surfaces and holds workpieces together. The clamp has a lever that promptly locks a rubber stopper in place against the work surface, to secure objects tightly for drilling, welding, milling or woodworking applications. When securing material to a work surface, this toggle clamp offers a stationary alternative to removable C clamps or spring clamps. Destaco 375-B pull action latch clamp holds workpieces in place with a lever handle that is pushed to the upright position when the clamp is engaged and is pressed down to reach the locked position. This pull action latch clamp needs little effort for locking & unlocking, and provides a pin connection that resists movement in different directions while allowing rotation of the clamp about its axis. It is equipped with a unique pivot & lever system for optimum precision while clamping, and is capable of holding loads up to 4000 lb. This closing clamp is supplied with threaded U hooks for easy adjustment and has steel construction to ensure structural rigidity and resist corrosion, and is suitable for holding and closing chamber doors, lids, covers & access doors. Destaco 375-B pull action latch clamp features a flanged base with threaded holes for secure surface installation and has an ergonomic handle to provide minimum operator fatigue and quick clamping operation.
Raptor Supplies also offers Destaco 375-R pull action latch clamp which is integrated with the Toggle Lock Plus feature to ensure that the over centre locking condition is maintained, thereby preventing accidental opening of clamps.
Height (cm) | 10.64 |
---|---|
Length (cm) | 25.88 |
Width (cm) | 7.95 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.152 |
This Destaco 375-B pull action latch clamp is designed for common applications such as molding, assembly and closures for doors, lids or covers in the aerospace, automotive, food & packaging, and consumer goods industries.
destaco-375.pdf
The company offers 375-BR latch clamp with Destaco Toggle Lock Plus mechanism to prevent accidental opening of clamps.
This model is equipped with a straight handle that can be moved to place the clamping pull bar around the opposing latch and pressed down to attain the locked position.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
The holding force represents the clamp's capability to hold down sheet metal or equipment on assembly lines or during manufacturing processes.
Destaco latch clamps firmly hold down workpieces and keep them stationary, without being interrupted by recurring movements of the project you are working on.
Yes, Destaco offers latch plates to easily replace worn out or obsolete latches, thereby ensuring that projects do not suffer. These latch plates are available in carbon steel and stainless steel variants. 385 Series manual clamps accommodate carbon steel latch plates.
In general, Destaco handle grips can be detached by sliding them off. However, some grips would have to be cut off as they are vinyl dipped to fit the contour of the underlying handle design.
Please note that the item you have bought is a 115V.