-
Change Country
-
English
- Sign in
- Source Now
Material: Steel
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Latch Clamp |
---|---|
Arm | J Hook |
Base Mounting Centers | 1.25 x 1.94" |
Diameter | 0.340" |
Holding Capacity | 750 Lbs. |
Hook Adjustble Range | 23.9mm |
Hook Type | J-Hook |
Material | Steel |
---|---|
Mounting Base | Flange |
Overall Height | 2.580" |
Overall Length | 11.890" |
Toggle Lock Plus | No |
Type | Horizontal |
Destaco 371 pull action latch clamp is used for quick clamping of doors, lids or access covers onto drums / containers / vessels. It is equipped with a handle that is appropriately aligned with the opposing latch. The handle can be pulled back down into the locking position, making it ideal for closing objects such as mold closures and latching doors. Destaco 371 pull action latch clamp applies the force in a direct, straight line direction that allows the unit to toggle in the forward and rear positions. This is particularly useful in situations where the operator occasionally requires the clamp, rather than to push forward and apply the force, to pull forward and apply the force. Additionally, this latch clamp offers an advantage when the clamp is mounted vertically with the handle in the back position, stopping components from falling forwards as the handle is behind the component in the locked position. Destaco 371 pull action latch clamp is capable of holding loads up to 750 lb and features a flanged base with threaded holes for secure installation. This pull action latch clamp is also supplied with a patented thumb control lever for flexible single handed operation. You can order these latch clamps with longer hooks (25, 50 or 100 mm) by simply adding -M-25, -M-50 or -M-100 at the end of the model number.
Height (cm) | 5.08 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 21.59 |
HS Code | 8205700090 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.73 |
Destaco 371 pull action latch clamp is designed for a variety of applications such as holding, securing, assembling & moulding lids, doors, drums, access covers, containers & vessels in the automotive, aerospace and food & packaging industries.
destaco-330.pdf
Yes, Destaco 371 pull action latch clamp is a manual quick clamp designed for machining fixtures. It offers quick & easy clamping action by turning the handle.
These pull action latch clamps depend on 3 main components - a handle for operating the tool, a clamping arm for contact point between the work item & clamp, and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over centre position, the handle is pulled horizontally for creating force parallel to the base and squeeze holding the work items.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.
There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
Please note that the item you have bought is a 115V.