-
Change Country
-
English
- Sign in
- Source Now
Material: Steel
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Latch Clamp |
---|---|
Arm | J Hook |
Base Mounting Centers | 0.75 x 1.37" |
Diameter | 0.220" |
Holding Capacity | 450 Lbs. |
Hook Adjustble Range | 12.4mm |
Hook Type | J-Hook |
Material | Stainless Steel |
---|---|
Mounting Base | Flange |
Overall Height | 1.830" |
Overall Length | 8.820" |
Toggle Lock Plus | No |
Type | Horizontal Handle Hold Down, SS |
Pull action latch clamps are horizontal or vertical holding devices suitable for repetitively closing & opening doors & lids in latching, moulding and assembly operations. Handles of these latch clamps are used to place a clamping pull bar or hook around the opposing latch that is attached to a workpiece. Destaco pull action latch clamps are available in fixed latch, U hook type (horizontal and vertical) and J-hook styles. Destaco 351 Series clamps are used to pull workpieces that are parallel to the base. Destaco 351-SS clamp has stainless steel construction for corrosion resistance and withstanding wear / tear due to abrasive environments. This J hook style latch clamp features a flanged base for quick & easy mounting onto flat, horizontal surfaces. It has an ergonomic handle with a thumb control lever for convenient single handed operation. Raptor Supplies also offers this clamp in variants having narrow flange base for installation in compact spaces, steel construction for structural rigidity and Toggle Lock Plus mechanism for preventing accidental opening of the clamp. You can order these latch clamps with longer hooks (25, 50 & 100 mm), by simply adding -M-25, -M-50 or -M-100 at the end of the model number.
We also offer Destaco 331 Series pull action latch clamps having horizontal a U hook for holding workpieces, providing a maximum holding capacity of 700 lb.
Height (cm) | 2.79 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 16.51 |
HS Code | 8205700090 |
Country Of Origin | TH |
---|---|
Weight (kg) | 0.28 |
UPC | 697437535191 |
Destaco 351-SS latch clamp can be used to hold and close various fixtures like chamber doors, lids, covers and access doors in the aerospace, transportation and food & packaging industries.
destaco-330.pdf
Raptor Supplies can deliver Destaco 351-BSS latch clamp having narrow flange base mounting for installation in compact spaces and Destaco 351 latch clamp having steel construction for strength under heavy duty operations. Destaco also offers 351-RSS latch clamp having Toggle Lock Plus mechanism to prevent accidental disconnection of the clamp.
Destaco supplies similar latch clamps having different hook lengths of 25 mm longer than standard length (351-SS-M-25), 50 mm longer than standard length (351-SS-M-50) and 100 mm longer than standard hook length (351-SS-M-100).
These pull action latch clamps have a handle to operate the tool, a clamping arm to act as a contact point between the work item & the clamp and a base to attach the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is moved for creating a force parallel to the base to hold the work items.
Many of the Destaco manual clamps come with the Toggle Lock Plus feature to act as a secondary locking mechanism and ensure the over-centre toggle lock condition of the clamps. This mechanism is essential when fixtures of the clamp are in motion, in a vibratory environment or are inverted. It offers an extra level of safety for the user and the workpiece.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The holding capacity or the holding force depicts the clamp's capability to hold down an equipment or sheet metal on the assembly line or during similar manufacturing processes.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
Please note that the item you have bought is a 115V.