-
Change Country
-
English
- Sign in
- Source Now
Material: Steel
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Latch Clamp |
---|---|
Arm | J Hook |
Base Mounting Centers | 0.75 x 1.37" |
Diameter | 0.220" |
Holding Capacity | 375 Lbs. |
Hook Adjustble Range | 12.4mm |
Hook Type | J-Hook |
Material | Steel |
---|---|
Mounting Base | Flange |
Overall Height | 1.830" |
Overall Length | 8.820" |
Toggle Lock Plus | No |
Type | Horizontal |
Pull action latch clamps use their handles to place a clamping pull bar or hook around a latch for pulling workpieces placed vertically or horizontally to the clamp base. These clamps are suitable in latching, moulding and assembly operations requiring repetitive closing of fixtures. Destaco pull action latch clamps have fixed latch, U hook (horizontal and vertical) and J hook designs for performing many types of latching operations. Destaco 351 Series clamps are ideal for pull operations on workpieces that are parallel to their base. Similarly, Destaco 351 clamp is suitable for pulling a workpiece that is parallel to its base. This J hook style latch clamp is equipped with a flanged base for easy installation on a flat, horizontal surface or workpiece. It has steel construction to provide structural rigidity & durability for heavy duty usage. This clamp features an easy to use handle with a thumb control lever for convenient single handed operation. It provides a maximum holding capacity of 375 lb. Raptor Supplies also offers this clamp in a variant having stainless steel construction for corrosion resistance against abrasive environments; Toggle Lock Plus mechanism for preventing accidental opening of the clamp. You can order this latch clamp with longer hooks (25, 50 & 100 mm), by simply adding -M-25, -M-50 or -M-100 at the end of the model number.
We also offer Destaco 324 pull action latch clamp having a vertical U hook for holding workpieces placed perpendicular to clamp base; providing a maximum holding capacity of 500 lb.
Height (cm) | 3.05 |
---|---|
Length (cm) | 19.05 |
Width (cm) | 12.7 |
HS Code | 8205700090 |
---|---|
Country Of Origin | TH |
Weight (kg) | 0.29 |
Destaco 351 latch clamp is ideal for closing numerous fixtures like chamber & access doors, lids and covers in automobile, aerospace, transportation and food & packaging industries.
destaco-330.pdf
Raptor Supplies can deliver similar clamp variants, such as Destaco 351-SS latch clamp having stainless steel construction for corrosion resistance against abrasive conditions. We also supply Destaco 351-B clamp having narrow flange base for installation in compact spaces.
Destaco supplies similar latch clamps having different hook lengths of 25 mm longer than standard length (351-M-25), 50 mm longer than standard length (351-M-50) and 100 mm longer than standard hook length (351-M-100).
These pull action latch clamps have a handle to operate the tool, a clamping arm to act as a contact point between the work item & the clamp and a base to attach the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is moved for creating a force parallel to the base to hold the work items.
Many of the Destaco manual clamps come with the Toggle Lock Plus feature to act as a secondary locking mechanism and ensure the over-centre toggle lock condition of the clamps. This mechanism is essential when fixtures of the clamp are in motion, in a vibratory environment or are inverted. It offers an extra level of safety for the user and the workpiece. Raptor Supplies offers Destaco 351-R latch clamp having Toggle Lock Plus feature to prevent its accidental opening during the operation.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The holding capacity or the holding force depicts the clamp's capability to hold down an equipment or sheet metal on the assembly line or during similar manufacturing processes.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
Please note that the item you have bought is a 115V.