-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Latch Clamp |
---|---|
Bar Width (In.) | 0.31" |
Base Length | 2.03" |
Base Width | 1.93" |
Handle Style | Straight |
Holding Capacity | 1500 Lbs. |
Hook Adjustble Range | 14mm |
Hook Type | J-Hook |
---|---|
Material | Steel |
Mounting Base | Flange |
Overall Height | 1.77" |
Overall Length | 8.98" |
Toggle Lock Plus | No |
Destaco 3051 pull action latch clamp is ideal for repetitive closing & opening of doors, lids or covers during latching, moulding and assembly operations. This J hook style latch clamp is equipped with a patented thumb control lever for quick, safe and one-handed operation to improve productivity. It features controlled motion and a lock-out hole for the clamp to stay out of the way, owing to its intuitive clamp hook / arm movement. This controlled latch clamp is made of steel for providing strength and reducing breaking or clamp failure under heavy loads. We also offer this Destaco 3051 latch clamp in a variant having the Destaco Toggle Lock Plus feature (3051-R) for increased safety and maintaining the over-center locking condition. This Toggle Lock Plus mechanism prevents the clamp from being accidentally or unintentionally opened.
Height (cm) | 4.9 |
---|---|
Length (cm) | 22.81 |
Width (cm) | 3.15 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.495 |
Destaco 3051 latch clamp is used for checking fixtures and moulding & assembly operations in the aerospace, transportation, automotive and food processing & packaging industries. This clamp is also ideal for holding and closing chamber doors, lids, covers & access doors.
destaco-3051.pdf
Raptor Supplies can deliver Destaco 3051-SS latch clamp having stainless steel construction for corrosion resistance under harsh environmental conditions.
A coupling grease like Mobil XTC is recommended for use whenever dealing with the brand's mechanical clamps.
The holding capacity or holding force indicates the capability of a clamp to hold equipment, workpiece or sheet metal on assembly lines or during other manufacturing processes.
The colour of the clamp handles bears no special significance, except to indicate an area for holding the clamp by an operator. This alerts the user of the position of the operating handle and where & when to grab it for clamp operation.
These pull action latch clamps depend on 3 main components - a handle for operating the tool, a clamping arm for contact point between the work item & clamp, and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is pulled horizontally for creating force parallel to the base and squeeze-holding the work items.
Please note that the item you have bought is a 115V.