-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Horizontal Hold Down Clamp |
---|---|
Base Mounting Centers | 1.03 x 1.21" |
Clamp Arm Length | 2.53" |
Clamp Arm Style | U-Bar |
Clamp Bar Opening | 73 Deg. |
Diameter | 0.270" |
Handle | Horizonal |
Handle Opening | 69 Deg. |
Height Under Clamp Arm | 0.98" |
Holding Capacity | 560 Lbs. |
---|---|
Material | Steel |
Mounting Base | Flange |
Overall Height | 1.950" |
Overall Length | 8.650" |
Spindle | Flat Cushion Neoprene |
Thread Size | M6 |
Toggle Lock Plus | Yes |
Type | Horizontal Handle Hold Down |
Horizontal hold down clamps feature a straight handle that is positioned parallel to the base to push the clamping arm and the attached spindle against a workpiece for a secure clamping operation. They are used for applications requiring repeated clamping / detaching of the workpiece throughout the operation. Destaco 2017 Series horizontal hold down clamps feature a U shaped clamping bar for enabling adjustment of diverse spindle assemblies to keep the workpiece stationary & prevent it from loosening or slipping throughout the operation. These clamps feature fixed handle pivot capability, providing smooth operation and also have greater hand clearance for minimising pinch points. Destaco 2017-UR horizontal hold down clamp is used to hold workpieces against flat surfaces in fixture checking, woodworking, light machining, assembly, testing & closure operations. This manual toggle clamp has steel construction for structural strength and minimising damage / wear due to abrasive conditions. It is a Toggle Lock Plus enabled clamp that prevents accidental opening of the clamp due to vibration or motion. This clamp is also offered in variants without Toggle Lock Plus mechanism to reduce operating costs; with a black non-reflective finish on the clamps (Blackout Series) on Raptor Supplies.
Height (cm) | 5.08 |
---|---|
Length (cm) | 22.86 |
Width (cm) | 18.8 |
HS Code | 7326908588 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.47 |
destaco-2017-ur.pdf
Destaco offers similar clamps without Toggle Lock Plus mechanism (2017-U) to reduce operational cost where this secondary locking system is not required. Raptor Supplies can also deliver this clamp in BLK (Blackout Series) models having a black, non-reflective finish.
Destaco manual clamps feature Toggle Lock Plus mechanism in selected models for secondary locking of the clamp to ensure that they stay in the over-centre toggle lock condition. This feature is useful when fixtures of the clamp are in motion, in a vibratory environment or are inverted. It provides an extra level of safety for the user and the workpiece.
U bar style horizontal hold down clamps are manually operated to push clamping bar & spindle assemblies against the workpiece and prevent them from moving mid-operation, thereby ensuring secure clamping.
The difference between a vertical & horizontal toggle clamp lies in the locking positioning of the clamp handle. A vertical clamp handle is positioned vertically or perpendicular to the base when in a locked position, whereas the horizontal toggle clamp is positioned horizontally or parallel to the base.
Holding capacity or the holding force indicates the ideal capability (measured during the clamp manufacturing process) of the clamp to hold down the equipment, workpiece or sheet metal on the assembly line or during other industrial applications.
Please note that the item you have bought is a 115V.