DESTACO 201-USS Vertical Hold Down Clamp, U Bar, 125 lb Holding Capacity

Item: AC8PMT
Model: 201-USS
Cross Ref: 3CXX2
In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Height Under Clamp Arm
Clamp Arm Length
$62.07
5% off
$58.97/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Vertical Hold Down Clamp
Accommodates Workpiece Variation No
Arm Length 1.02"
Arm Style U BAR
Base Mounting Centers 0.63" x 0.94"
Base Mounting Style Flange
Body Material Stainless Steel
Clamp Arm Length 1.03"
Clamp Arm Opening Angle 100°
Clamp Arm Style U Bar
Clamp Bar Opening 100°
Dia. 0.17"
Handle Vertical
Handle Opening 55°
Handle Orientation Vertical
Height Under Arm 0.62"
Height Under Clamp Arm 0.62"
Holding Capacity 125 lbs.
Included Locking Handle No
Material Stainless Steel
Max. Holding Capacity 125 lbf.
Mounting Base Flange
Mounting Holes Center To Center (long Side) 0.94"
Mounting Holes Center To Center (short Side) 0.63"
Overall Depth 3.08"
Overall Height 3 2/25"
Overall Length 3.53"
Overall Width 2 1/25"
Spindle Flat Cushion Neoprene
Tip Material Stainless Steel
Toggle Lock Plus No
Type Vertical Handle Hold Down

Product Details

Destaco 201-USS vertical toggle clamp holds workpieces firmly in a stationary position using a lever handle that engages & releases the clamping head while pushing it to the upright position. It applies downward clamping force by increasing the applied load through toggle mechanisms and comes integrated with precisely machined components having hardened & ground pivot pins and bushings for prolonged service life. This vertical hold down toggle clamp offers a stationary alternative to removable C clamps or spring clamps while securing material to a work surface. It comes equipped with a long handle providing excellent hand clearance that can be repositioned to limit the opening angle up to 100 degrees for additional safety. This clamp features a fixed design for securing and loosening materials without moving the clamp and has a flanged base with threaded holes for easy installation. Destaco 201-USS vertical toggle clamp is ideal for checking fixtures, light machining, assembling, testing, welding, drilling, milling and woodworking, in the automotive, aerospace, consumer goods and food & packaging industries. It features stainless steel construction for resisting corrosion on exposed surfaces and is capable of withstanding loads up to 125 lb. This vertical toggle clamp has a U bar clamp arm for easy attachment of arm extensions.

Shipping Information

Height (cm) 4.32
Length (cm) 15.24
Width (cm) 4.32
HS Code 8205700090
Country Of Origin US
Weight (kg) 0.0675

Uses

Destaco 201-USS vertical toggle clamp offers a broad combination of features, making it suitable for applications such as fixture checking, light machining, assembling, testing, welding, drilling, milling and woodworking in the aerospace, automotive and food & packaging industries.

Features

  • Destaco 201-USS vertical hold down clamp is integrated with hardened bushings at key pivot points for durability.
  • This hold down clamp has a fixed design offering the ability to secure and loosen material without moving the clamp.
  • It offers large hand clearance for improved safety.
  • The ergonomically designed handle comes with a molded cushioned grip for utmost user comfort.
  • Destaco 201-USS vertical hold down clamp is supplied with a stainless steel hex head spindle for maximum holding force.
  • It has a flanged base mounting design that offers ease of installation & secure platform grip.

Compatible Accessories

  • Destaco 201943-M: These stainless steel hex head spindle assemblies feature threaded bodies that aid in the quick & easy installation of Destaco 201-USS vertical hold down clamp on flat surfaces / workbenches.
    These spindle assemblies can also be used to replace worn-out / damaged spindles to extend the service life of your clamps and reduce the risk of marring when rubber stoppers begin to wear away.
  • Destaco 102911: These stainless steel flanged washers are designed for Destaco 201-USS vertical hold down clamp, to allow easy mounting and provide a secure connection against vibrations. They can be used with all M5 or #10 spindles.

Standards and Approvals

  • Destaco 201-USS vertical hold down clamp conforms to international standards like ISO 14001:2015 & ISO 9001:2015 for ensuring environmental health & safety, and efficient performance of the clamps.

Installation

  • Destaco 201-USS vertical hold down toggle clamp comes with a flanged base that features threaded holes for quick and secure mounting onto flat surfaces / workbenches using simple screwing.
  • It can be removed and installed at a different location by simply unscrewing using a screwdriver.

Documentation

FAQ′s

Q. What is a vertical hold down clamp?

A. Destaco vertical hold down clamps are specially designed for holding the workpiece stationary against a flat surface / workbench for various industrial applications like woodworking & metalworking.

Q. How does a vertical hold down toggle clamp work?

A. The toggle clamp actuates against the workpiece and compresses or stretches the equipped linkages to keep the workpiece in a stationary position.

Q. What does holding capacity mean in terms of clamps?

A. The holding force or the holding capacity signifies the clamp's capability to hold down the equipment or sheet metal on the assembly line or during other manufacturing processes.

Q. Which grease is ideal for Destaco clamps for their rebuilding?

A. A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

Q. What is the significance of the red colour of the handle of Destaco clamps?

A. There is no such significance of colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.

Q. What does clamping force mean?

A. Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

Q. What is the difference between a vertical & horizontal toggle clamp?

A. The difference lies in the positioning of the clamp handle when the clamp is in the locked position. A vertical clamp handle is positioned vertically (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies