DESTACO 201-UB Vertical Hold Down Toggle Clamp, 100 lb Holding Capacity

Item: AJ8BDH
Model: 201-UB
Cross Ref: 28RT45
In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Height Under Clamp Arm
Clamp Arm Length
$34.60
5% off
$32.87/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Vertical Hold Down Clamp
Accommodates Workpiece Variation No
Arm Length 1.04"
Arm Style U BAR
Bar Width 0.31"
Base Length 1"
Base Mounting Style Bar
Body Material Steel
Clamp Arm Length 1.03"
Clamp Arm Opening Angle 100°
Clamp Arm Style U Bar
Clamp Bar Opening 100°
Fastener Thread Size 1/8"
Handle Vertical
Handle Material Steel With Plastic Cover
Handle Opening 55°
Handle Orientation Vertical
Handle Style Straight
Height Under Arm 0.88"
Height Under Clamp Arm 22/25"
Holding Capacity 100 lbs.
Included Locking Handle No
Material Steel
Max. Holding Capacity 100 lbf.
Mounting Base Straight
Mounting Holes Center To Center (short Side) 0.63"
Overall Depth 3.53"
Overall Height 3.53"
Overall Length 2 1/25"
Overall Width 0.42"
Tip Material Neoprene
Toggle Lock Plus No
Type Vertical

Product Details

Destaco 201-UB vertical hold down clamp applies downward clamping force by increasing the applied load via toggle mechanisms. This model features a fixed design to secure & loosen workpieces without moving the clamp itself. This clamp offers a stationary alternative to removable C clamps or spring clamps when securing material to a work surface. It holds workpieces in place using a lever handle that is pushed to the upright position when the clamp is engaged. Destaco 201-UB vertical toggle clamp offers the flexibility to position the base, clamp arm & handle and weld them in any desired position to suit different applications. It comprises accurately machined components that have hardened and ground pivot pins and bushes. It has an ergonomically designed handle to minimise strain and pain while working. The lever handle engages & releases the clamping head, which holds a workpiece onto a worktable. Destaco 201-UB vertical hold down toggle clamp offers the clamping ability to reduce necessary fixtures for a particular application. It can easily adapt to workpieces of different heights. This vertical hold down toggle clamp is virtually maintenance-free and only requires a few drops of lubricating oil to keep the unit in excellent condition. It enables the user to undertake an action without being worried by the frequent movement of a workpiece. The unique pivot and lever system ensures maximum function and excellent performance. Destaco 201-UB vertical hold down clamp provides high exerting force and flexible adjustability that are useful when working with materials of varying thicknesses.

Shipping Information

Height (cm) 5.72
Length (cm) 4.44
Width (cm) 2.21
Country Of Origin US
Weight (kg) 0.0720

Uses

Destaco 201-UB vertical hold down clamp comprises a wide combination of features, making it adaptable to applications such as assembly, welding & heavy duty production in the aerospace, automotive and food & packaging industries.

Features

  • Destaco 201-UB vertical hold down clamp features forged alloy steel construction to offer exceptional strength & structural rigidity and handle loads up to 100 lb.
  • This clamp comes with hardened pivot pins and bushings to ensure long service life.
  • It combines modular construction with a fixed design to offer the ability to secure and loosen material without moving the clamp.
  • Destaco 201-UB vertical hold down toggle clamp has an ergonomically designed handle to minimise strain and pain while working.
  • It enables high exerting force and flexible adjustability that are useful when working with materials of varying thicknesses.
  • This hold down toggle clamp comprises a unique pivot and lever system to ensure maximum function and excellent performance.

Compatible Accessories

  • Destaco 305208-M: These flat tip bonded neoprene spindles are used with Destaco 201-UB vertical hold down clamp to provide a cushion between clamps & clamped items, thereby securing material to work surfaces in milling, drilling and welding applications. They provide excellent oil resistance and are LABS (silicone) free. These spindles are capable of being operated at temperatures ranging from -22 to 212 degrees Fahrenheit.
  • Destaco 102111: These flanged washers are used with Destaco 201-UB vertical hold down toggle clamp for maintaining sufficient load to tighten gaskets and bolts of a flange during clamping. They are made of steel to provide structural rigidity and resist corrosion on exposed surfaces.

Standards and Approvals

  • Destaco 201-UB vertical hold down clamp meets international standards like ISO 14001:2015 & ISO 9001:2015 to ensure environmental health & safety, and efficient performance of the clamp.

Installation

  • Destaco 201-UB vertical hold down toggle clamp features a straight base with threaded holes for easy and secure installation.

Documentation

FAQ′s

Q. What is a vertical hold down clamp?

A. Destaco vertical hold down clamps are designed for holding the workpiece stationary against a flat surface / workbench for various industrial applications like woodworking & metalworking.

Q. What is the difference between a vertical & horizontal toggle clamp?

A. The difference lies in the positioning of the clamp handle when the clamp is in the locked position. A vertical clamp handle is positioned vertically (perpendicular to the base) when in the locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).

Q. What does holding capacity mean in terms of clamps?

A. The holding force or holding capacity signifies the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.

Q. Which grease is ideal for Destaco clamps for their rebuilding?

A. A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

Q. What is the significance of the red colour of the handle of Destaco clamps?

A. There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.

Q. What variants of Destaco vertical handle toggle clamps are available on Raptor Supplies?

A. Destaco vertical handle toggle clamps are available in steel, stainless steel and forged alloy steel variants.

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies