-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Vertical Hold Down Clamp |
---|---|
Base Mounting Centers | 0.75 x 1.25" |
Clamp Arm Length | 2.88" |
Clamp Arm Style | U-Bar |
Clamp Bar Opening | 76 Deg. |
Diameter | 0.280" |
Handle | Vertical |
Handle Opening | 64 Deg. |
Height Under Clamp Arm | 1.25" |
Holding Capacity | 1000 Lbs. |
---|---|
Material | Steel |
Mounting Base | Flange |
Overall Height | 7.170" |
Overall Length | 6.600" |
Spindle | Flat Cushion Neoprene |
Thread Size | M8 |
Toggle Lock Plus | Yes |
Type | Vertical Handle Hold Down |
Destaco 2007-UR vertical hold down toggle locking clamp is used in the food & packaging, aerospace and automotive industries for light machining, woodworking and fixture checking. This vertical toggle clamp has a fixed design for securing & loosening materials without moving the clamp and has a flanged base with threaded holes for easy & secure installation. It features a U shaped bar that enables quick spindle adjustment along the holding bar length and is made of steel for structural rigidity. This vertical hold down toggle clamp provides a stationary alternative to removable spring clamps or C clamps while securing materials to the work surface. Destaco 2007-UR vertical hold down toggle locking clamp comes integrated with precisely machined components having hardened & ground pivot pins and bushings for prolonged service life and offers large hand clearance for minimising pinch points. This vertical hold down clamp provides opening of clamp bar & handle up to 76 degrees & 64 degrees, respectively, and is made of steel for ensuring structural rigidity & resisting corrosion on exposed surfaces. Destaco 2007-UR vertical hold down toggle locking clamp features a bolt pattern that can be interchanged with Destaco 207 Series clamps and is capable of holding loads up to 1000 lb.
Height (cm) | 4.83 |
---|---|
Length (cm) | 30.73 |
Width (cm) | 26.16 |
HS Code | 7326908588 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.67 |
Destaco 2007-UR vertical hold down clamp is used in the automation, aerospace, automotive and food & packaging industries for applications like woodworking, light machining, automotive part assembling and fixture checking.
destaco-2007-u.pdf
Destaco vertical hold down clamps are specially designed for holding the workpiece stationary against a flat surface / workbench for various industrial applications like woodworking & metalworking.
After clamping, the clamping force can be adjusted by loosening / tightening the spindle nut.
The difference lies in the positioning of the clamp handle when the clamp is in the locked position. A vertical clamp handle is positioned vertically (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).
The holding force or the holding capacity signifies the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.
Yes, Raptor Supplies provides Destaco spindles for hold down clamps, to replace worn out units and protect them from damage caused by abrasion / twisting / flexing.
Destaco vertical handle toggle clamps are available in steel, stainless steel and forged alloy steel variants.
Please note that the item you have bought is a 115V.