-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Vertical Hold Down Clamp |
---|---|
Base Length | 1.94" |
Clamp Arm Length | 2.85" |
Clamp Arm Style | Solid Bar |
Clamp Bar Opening | 76 Deg. |
Handle | Vertical |
Handle Opening | 64 Deg. |
Handle Style | Straight |
---|---|
Height Under Clamp Arm | 1.68" |
Holding Capacity | 1000 Lbs. |
Material | Steel |
Mounting Base | Straight |
Overall Height | 7.94" |
Toggle Lock Plus | Yes |
Destaco 2007-SBR vertical hold down clamp is suitable for holding down workpieces against flat surfaces / workbenches in woodworking and metalworking operations. It features a solid style clamping bar for keeping the workpiece in position throughout the operation while preventing loosening and unwanted movement of the workpiece. It has carbon steel construction which is zinc plated for minimising damage / wear against abrasive conditions & outdoor environments. This toggle clamp is a suitable choice for operations where there is a requirement to clamp / detach the workpiece repeatedly throughout the operation. Destaco vertical hold down toggle locking clamp ensures a long life cycle when using standard clamping arms and bolt retainers. It comes with a straight style base for enabling secure installation on vertical surfaces. However, this clamp is not recommended for machining and food & packaging applications. Destaco 2007 Series clamps are also available in flanged base U bar, flanged base solid bar & Toggle Lock Plus enabled variants on Raptor Supplies.
Height (cm) | 13.11 |
---|---|
Length (cm) | 9.96 |
Width (cm) | 4.04 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.5355 |
Destaco 2007-SBR vertical hold down toggle locking clamp is ideal for checking fixtures & closures, welding, assembly and woodworking operations.
destaco-2007-u.pdf
Yes, in addition to Destaco 2007-SBR straight base solid bar variant, the brand also offers flanged base U bar (Destaco 2007-U & Destaco 2007-UR) vertical clamps as well.
The holding force or the holding capacity depicts the clamp's capability to hold down the equipment or a sheet metal on assembly lines or during similar manufacturing processes.
Destaco vertical hold down clamps are specially designed for holding the workpiece stationary against a flat surface / workbench for various industrial applications like woodworking & metalworking.
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Destaco also offers a wide variety of vertical hold down clamps in a range of configurations & styles, such as J hook style clamping arm, low profile T style handle & Toggle Lock Plus enabled clamps.
The difference lies in the orientation of the handle when the clamp is in the locked position. A vertical clamp handle is oriented perpendicular to the base when in locked position, while in the case of a horizontal toggle clamp, it is oriented parallel to the base.
These vertical hold down clamps feature a solid style clamping bar that is manually operated using a handle / lever. This handle movement pushes the clamping bar against the workpiece and prevents it from moving mid operation, thereby ensuring secure clamping.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel variants are also available.
Please note that the item you have bought is a 115V.