Sign In

DESCO INDUSTRIES 09041 Wrist Strap 5.5 To 13 In

In Stock
Item: AF4WMN
Model: 09041
Cross Ref: 9MGP5

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$32.23 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Wrist Strap
Material Speidel Twist-O-Flex
Size 5.5 to 13 In

Shipping Information

Height (cm) 1.27
Length (cm) 15.24
Width (cm) 10.16
HS Code 8544429000
Country Of Origin US
Weight (kg) 0.03

Explore Products

Please note that the item you have bought is a 115V.

Agree