Sign In

DECADE PRODUCTS M48SGY6 Bulk Container Gray 44-3/4 Inch Length

In Stock
Item: AH9DXU
Model: M48SGY6
Cross Ref: 39UV28

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$431.46 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Bulk Container
Color Gray
Finish HDPE and Structural Foam
Inside Height 24"
Inside Length 44.75"
Inside Width 44.75"
Load Capacity 1500 lb.
Material High Density Polyethylene
Outside Height 28"
Outside Length 48"
Outside Width 48"
Volume Capacity 28.7 cu. ft.

Product Details

    • Fork Entry : 4-Way Entry

Shipping Information

Height (cm) 71.12
Length (cm) 121.92
Width (cm) 121.92
Country Of Origin US
Weight (kg) 42.1848

Explore Products

Please note that the item you have bought is a 115V.

Agree