Sign In

DECADE PRODUCTS M40SGY3 Bulk Container Gray 36-3/4 Inch Width 45 Inch Length

In Stock
Item: AH9DXV
Model: M40SGY3
Cross Ref: 39UV29

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$420.50 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Bulk Container
Color Gray
Finish HDPE and Structural Foam
Inside Height 25.75"
Inside Length 45"
Inside Width 36.75"
Load Capacity 1500 lb.
Material High Density Polyethylene
Outside Height 31"
Outside Length 48"
Outside Width 40"
Volume Capacity 25.4 cu. ft.

Product Details

    • Fork Entry : 4-Way Entry

Shipping Information

Height (cm) 78.74
Length (cm) 121.92
Width (cm) 101.6
Country Of Origin US
Weight (kg) 41.7312

Explore Products

Please note that the item you have bought is a 115V.

Agree