-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Confined Space Tripod |
---|---|
Color | Silver |
Finish | Anodized Aluminum |
Height Range | 60 to 84" |
---|---|
Material | Aluminum |
Max. Working Load | 350 lb. |
Height (cm) | 25.4 |
---|---|
Length (cm) | 194.63 |
Width (cm) | 20.64 |
HS Code | 7616995090 |
Country Of Origin | US |
---|---|
Weight (kg) | 21.34 |
UPC | 00840779005604 |
Please note that the item you have bought is a 115V.