Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Full Body Harness |
|---|---|
| Back D-ring | Yes |
| Brand & Series | 3M Dbi-Sala Exofit(Tm) Xp |
| Buckles (chest/leg) | Quick Connect |
| Chest Strap Buckles | Quick Connect |
| Color | Blue |
| Front D-ring | No |
| Hardware Finish | PVC Coated |
| Hardware Material | Forged Alloy Steel |
| Harness Application | Arc Flash |
| Harness Sizing | L |
|---|---|
| Leg Strap Buckles | Quick Connect |
| Side D-rings | No |
| Size | L |
| Subpelvic Strap | Yes |
| Tensile Strength | 7000 lbs. |
| Webbing Material | Nylon |
| Weighing Capacity | 420 lbs. |
| Weight Capacity | 420 lbs. |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 38.1 |
| HS Code | 6307200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.241 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)