-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Vertical Lifeline |
---|---|
Installation | Temporary |
Length | 100ft. |
Line Material | Polyester/Polypropylene |
Tensile Strength | 5000 lb. |
---|---|
Weight Capacity | 310 lb. |
Workers Per System | 1 |
Height (cm) | 12.7 |
---|---|
Length (cm) | 50.8 |
Width (cm) | 50.8 |
HS Code | 5609003000 |
Country Of Origin | US |
---|---|
Weight (kg) | 5.31 |
UPC | 00840779075850 |
Please note that the item you have bought is a 115V.