-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Full Body Harness |
---|---|
Back D-Ring | Yes |
Chest Strap Buckles | Quick-Connect |
Color | Black |
Front D-Ring | No |
Hardware Material | PVC Coated Aluminum |
Harness Application | Arc Flash |
Leg Strap Buckles | Quick-Connect |
Shoulder Strap Buckles | No |
---|---|
Side D-Rings | No |
Size | M |
Subpelvic Strap | Yes |
Tensile Strength | 7000 lb. |
Webbing Material | Nomex(R)/Kevlar(R) |
Weight Capacity | 420 lb. |
Height (cm) | 29.21 |
---|---|
Length (cm) | 35.31 |
Width (cm) | 23.62 |
HS Code | 6307200000 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.38 |
UPC | 00840779012237 |
Please note that the item you have bought is a 115V.