-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Task Light |
---|---|
Arm Style | Floating Arm |
Color | Black |
Finish | Powder Coated Metal |
Lamp Type | Halogen |
---|---|
Mount | Desk Base |
Overall Reach | 28" |
Watts | 20 |
Country Of Origin | US |
---|
UPC | 720369010112 |
---|
Please note that the item you have bought is a 115V.