-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Float Assembly |
---|---|
Fits Brand | Dayton |
For Use With Grainger Item Number | 5URJ1, 5URJ3, 5URJ5,5URJ7 |
---|---|
For Use With Mfr. Model Number | PPTCOL19G |
Height (cm) | 5.08 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 10.16 |
HS Code | 8536509055 |
Country Of Origin | CN |
---|---|
Weight (kg) | 1.125 |
UPC | 190735319017 |
Please note that the item you have bought is a 115V.