-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Infrared Gas Tube Heater |
---|---|
Amps AC | 4.8 |
BtuH | 75,000 |
Gas Type | NG |
Height | 8.5" |
Hz | 60 |
Indoor/Outdoor | Indoor/Outdoor |
---|---|
Length | 260" |
Vent Dia. | 4" |
Voltage | 120 |
Width | 18.12" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 2.54 |
Width (cm) | 2.54 |
HS Code | 8416200040 |
Country Of Origin | US |
---|---|
Weight (kg) | 87.3 |
UPC | 00194484317317 |
Please note that the item you have bought is a 115V.