-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | AC Gearmotor |
---|---|
Bearings | Double Shielded Ball |
Enclosure | TEFC |
Finish | Powder Coated |
Full Load Amps | 0.75 |
Gear Case Material | Die Cast Aluminum |
Gear Material | Hardened Steel/Bronze |
Gear Ratio | 60:1 |
Gear Type | Worm |
Gears | Hardened Steel Worm, Bronze Gear |
Housing | Die Cast Aluminum |
Hz | 6 to 90 |
Input HP | 1/4 |
Insulation Class | F |
Keyway Size | 3/16" Square x 1" |
Length Less Shaft | 10.34" |
Lubrication | Oil Filled |
---|---|
Max. Ambient Temp. | 40 Degrees C |
Max. Torque | 100 in.-lb. |
Motor Type | 3-Phase |
Mounting | All Position |
Nameplate RPM | 28 |
Overhung Load | 300 lb. |
Phase | 3 |
Reversible Shaft Output | Yes |
Rotation | Reversible |
RPM Range | 16 to 30 |
Seals | O-Ring |
Shaft | Hollow Output |
Shaft Orientation | Right Angle |
Thermal Protection | Thermostat |
Voltage | 230 VAC |
Height (cm) | 22.61 |
---|---|
Length (cm) | 48.77 |
Width (cm) | 24.64 |
HS Code | 8501404020 |
---|---|
Country Of Origin | US |
Weight (kg) | 8.775 |
Please note that the item you have bought is a 115V.