-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Double Diaphragm Pump |
---|---|
Air Inlet Size | 3/8" FNPT |
Ball Material | EPDM |
Body Material | 316 Stainless Steel |
Check Seat Material | Stainless Steel |
Connection Style | NPT |
Diaphragm Material | Santoprene(R) |
Height | 15" |
Inlet/Outlet Size | 1" |
Length | 11 19/64" |
Manifold Connection | Single |
Max. Dia. Solids | 3/16" |
---|---|
Max. Flow | 49 GPM |
Max. Flow GPM | 49 |
Max. Operating Pressure | 100 psi |
Max. Temp. | 212 Degrees F |
Operation Type | Air Operated |
Self-Priming Dry | 18 ft. |
Self-Priming Wet | 28 ft. |
Valve Type | Ball |
Width | 12.5" |
Dayton 6PY48 diaphragm pump is designed to transfer liquids in wet pumping applications. It utilises compressed air to allow the pumping of a wide variety of liquids such as acids, caustics, solvents, paints, inks, adhesives, abrasives and slurries.
Height (cm) | 43.18 |
---|---|
Length (cm) | 32.77 |
Width (cm) | 26.16 |
HS Code | 8413500050 |
Country Of Origin | JP |
---|---|
Weight (kg) | 20.385 |
UPC | 190735370704 |
A diaphragm creates a hermetic seal between the drive mechanism and the compression chamber, allowing the pump to transfer, compress & evacuate the medium without using a lubricant.
No, Dayton diaphragm pump can run dry without using oil or other lubricants. This means that it will not stall or get clogged due to lack of lubrication.
Deadhead takes place when a diaphragm pump operates with no flow due to a closed or blocked discharge valve. In such cases, the pump recirculates the same water, causing the water temperature to rise and shut off to prevent damage to internal components.
Please note that the item you have bought is a 115V.