-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shallow Well Jet Pump System |
---|---|
Amps | 10.8/5.5 |
Compliance | CSA-US |
GPM of Water @ 10 Ft @ 30, 50 PSI | 13.1/6.4 |
GPM of Water @ 15 Ft @ 30, 50 PSI | 10.9/5.1 |
GPM of Water @ 20 Ft @ 30, 50 PSI | 8.9/4.3 |
GPM of Water @ 5 Ft @ 30, 50 PSI | 14.3/7.8 |
Height | 20" |
HP | 1/2 |
Inlet | 1-1/4" NPT |
Length | 21.187" |
Max. Case Pressure | 123 PSI |
---|---|
Max. Inlet Pressure | 123 PSI |
Motor Type | Capacitor Start |
Outlet | 1" NPT |
Seal Type | Mechanical |
Shut Off | 64 PSI |
Suction Lift | 25 Ft. |
Tank Capacity | 6 Gal. |
Tank PSI | 28 |
Voltage | 115/230 |
Width | 11.5" |
Height (cm) | 68.58 |
---|---|
Length (cm) | 73.66 |
Width (cm) | 43.18 |
HS Code | 8413810040 |
Country Of Origin | CN |
---|---|
Weight (kg) | 27.36 |
UPC | 190735353479 |
Please note that the item you have bought is a 115V.