-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Plate Caster Kit |
---|---|
Core Color | Black |
Frame Color | Gray |
Frame Finish | Zinc Plated |
Hub Length | 2 7/16" |
Inside Bolt Hole Spacing | 2-5/8" x 3" |
Load Rating | 4800 lb |
Mounting Bolt Dia. | 3/8" |
Mounting Height | 9 1/2" |
---|---|
Non-Marking | Yes |
Number of Mounting Holes | 4 |
Number of Wheels | 1 |
Outside Bolt Hole Spacing | 3" x 3-5/8" |
Swivel Radius | 5 3/4" |
Wheel Type | Standard |
Wheel Width | 2" |
Country Of Origin | CN |
---|
Weight (kg) | 20.4525 |
---|
Please note that the item you have bought is a 115V.